REZI® 78, ALEG® ash residue remover, J.T.Baker®
사양 테스트 결과
Appearance | Passes Test |
Trace Impurities - Aluminum (Al) | Passes Test |
Trace Impurities - Calcium (Ca) | ≤100.0 ppb |
Trace Impurities - Chromium (Cr) | ≤75.0 ppb |
Trace Impurities - Cobalt (Co) | ≤50.0 ppb |
Trace Impurities - Copper (Cu) | ≤125.0 ppb |
Trace Impurities - Iron (Fe) | ≤125.0 ppb |
Trace Impurities - Gold (Au) | ≤50.0 ppb |
Trace Impurities - Lead (Pb) | ≤50.0 ppb |
Trace Impurities - Magnesium (Mg) | ≤50.0 ppb |
Trace Impurities - Nickel (Ni) | ≤50.0 ppb |
Trace Impurities - Potassium (K) | ≤50.0 ppb |
Trace Impurities - Sodium (Na) | ≤150.0 ppb |
Trace Impurities - Tin (Sn) | ≤50.0 ppb |
Trace Impurities - Titanium (Ti) | ≤50.0 ppb |
Trace Impurities - Zinc (Zn) | ≤50.0 ppb |
Particle Count - 0.5 µm and Greater | ≤130 par/ml |
Particle Count - 1.0 µm and Greater | ≤10 par/ml |
For Microelectronic Use |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...